Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE D21 2.5/8AF SOCKET 1IN SQ.DR
GEDORE D21 2.5/8AF SOCKET 1IN SQ.DR
Cap 12-side inch size - D 21 (AF)
References
gedore:
D 21 2.5/8AF
rubix:
45021502
manufacturer :
6177840
ean:
4010886617786
Technical specifications
Square drive adapter
1
''
Diameter
66.675
mm
Length
88
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE D21 2.5/8AF SOCKET 1IN SQ.DR
Socket 1" 2.5/8" Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
1813
g
Square drive adapter
1
''
Diameter
66.675
mm
Length
88
mm
Finishing
Chromed
Weight
1813
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.42
excl. VAT
/
Each
£
203.30
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R61001614 16MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM 1/4 SQ DRIVE 12PT LONG R.3/16EL
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM
BAHCO 8900DZ-1 SOCKET 3/4
GEDORE RED R73003318 33MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
GEDORE 1AF1/2DRIMPSOCKET K 19 1AF
STAHLWILLE 01010005 1/4 INCH DRIVE X 5MM SOCKET HEXAGON
FACOM SOCKET NK.7/8A
FACOM R.12LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 12MM
FACOM S.16H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 16MM
FACOM K.26B K-B SOCKET BI-HEX 3/4 INCH DRIVE 26MM
ROEBUCK SOCKET 3/8 DRIVE HEX 3/88 INCH A/F
GEDORE 1.5/16AF1/2DRIMPSKT GEDORE-K19-1.5/16AF
FACOM SOCKET NM.60LA