GEDORE 3/8AF 1/2DR IMPSOCKT K 19
Impact wrench 1/2 socket wrench "6-side K 19
See technical informationReferences
Gedore:K 19 3/8AF
Rubix:114A3903
Manufacturer :6166990
EAN:4010886616697

Product details : GEDORE 3/8AF 1/2DR IMPSOCKT K 19
Impact socket 1/2" hex 3/8" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 16 mm |
| Length | 38 mm |
| Square | 12.5 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | gunmetal |
| Weight | 79 g |
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
- Delivery usually within ( 8 ) days
