References
Facom:M.65HA
Rubix:1239251
EAN:3148516633811



Product details : FACOM SOCKET M.65HA
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1680 g |
|---|---|
| Packaged dimensions (D x W x H) | 92x89x89 mm |
| Package weight | 1680 g |
| Square drive adapter | 1 '' |
| Diameter | 58.3 mm |
| Length | 92 mm |
| Square | 65 mm |
Show UNSPSC/ECL@SS
£ 122.13 excl. VAT
/ Each
£ 146.56 incl. VAT
- Delivery usually within ( 14 ) days
