STAHLWILLE 05010041 3/4 INCH DRIVE X 41MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010041
Rubix:2018652
EAN:4018754008841



Documents
Product details : STAHLWILLE 05010041 3/4 INCH DRIVE X 41MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x56x67 mm |
|---|---|
| Logistic Weight | 498 g |
| Square drive adapter | 3/4 '' |
| Diameter | 55.5 mm |
| Length | 67 mm |
| Finishing | chromed |
| Weight | 510 g |
Show UNSPSC/ECL@SS
£ 35.90 excl. VAT
/ Each
£ 43.08 incl. VAT
- Usually arrives within 14 working days
