References
Facom:M.75HA
Rubix:1239255
EAN:3148516634450



Product details : FACOM M.75HA 1INCH DRIVE SOCKET 75MM
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 2335 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x100x97 mm |
| Package weight | 2335 g |
| Square drive adapter | 1 '' |
| Diameter | 63.3 mm |
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 176.45 excl. VAT
/ Each
£ 211.74 incl. VAT
- Delivery usually within ( 14 ) days
