FACOM S.15H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 15MM
S. H sockets 1/2" hexagonal, metric
See technical informationReferences
Facom:S.15H
Rubix:2003355
EAN:3148510539706




Product details : FACOM S.15H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 15MM
A [mm]: 28d [mm]: 30.5d1 [mm]: 37.9L [mm]: 44L1 [mm]: 20.0 hexagonal [mm]: 6[g]: 175
Strengths
• OGV® profile: greater power transmission without damaging the nut. • Execution: glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x22x22 mm |
| Package weight | 59 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.8 mm |
| Length | 36 mm |
| Square | 15 mm |
| Finishing | chromed |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- In stock: Next day delivery
