CUTLINE 885576 HSS BSW SPIRAL POINT TAP 3/8 X 16


CUTLINE 885572 HSS BSW SPIRAL POINT TAP 1/8 X 40

References
giss cutline:885576
rubix:215A7949
ean:3660338388576
brand logo
brand logo
Technical specifications
Body materialhss

Product details : CUTLINE 885576 HSS BSW SPIRAL POINT TAP 3/8 X 16



• ISO 529
• Tap tolerance: Class 2 for medium fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes

Technical specifications


Attributes
Body materialhss
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ Each
£ 20.40 incl. VAT
  • Usually arrives within 14 working days