MF Hand Tap Straight Flute
Threading | m30 |
---|---|
Threading diameter | 30 mm |
Thread | 2 mm |
Threading | m30 |
---|---|
Threading diameter | 30 mm |
Thread | 2 mm |
Total length | 90 mm |
Thread depth | 22 mm |
Body material | hss |
Drilling diameter | 28 mm |
Coating | bright |
Usually arrives within 14 working days