Machine taps E240
Threading diameter | 20 mm |
---|---|
Thread | 2.5 mm |
Total length | 140 mm |
Threading diameter | 20 mm |
---|---|
Thread | 2.5 mm |
Total length | 140 mm |
Body material | hss-e |
Drilling diameter | 20 mm |
Square drive adapter | 16 mm |
Input | 16 |
Material | hss-e |
Usually arrives within 14 working days