Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.27 REAMING TOOLS HSS/-CO 5072469
TITEX F1352HUN-4.27 REAMING TOOLS HSS/-CO 5072469
Machine reamer in HSS
References
walter titex:
F1352HUN-4.27
rubix:
356A8989
manufacturer :
5072469
ean:
4031132138435
Technical specifications
Nominal diameter (metric)
4.27
mm
Total length
80
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.27 REAMING TOOLS HSS/-CO 5072469
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.27
mm
Total length
80
mm
Length of cut
21
mm
Body material
HSS-E
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.45 REAMING TOOLS HSS/-CO 5073025
TITEX F1352HUN-1.06 REAMING TOOLS HSS/-CO 5071947
TITEX F1352HUN-6.15 REAMING TOOLS HSS/-CO 5072695
DORMER B1708.98 REAMER 8.98 MM 5986652
DOR CARBIDE REAMER 2.52
TITEX F1352HUN-5.13 REAMING TOOLS HSS/-CO 5072555
TITEX F1352HUN-1.74 REAMING TOOLS HSS/-CO 5072015
TITEX F1352HUN-4.8 REAMING TOOLS HSS/-CO 5072522
TITEX F1352HUN-11.54 REAMING TOOLS HSS/-CO 5072195
TITEX F1352-11.5 REAMING TOOLS HSS/-CO 5071839
DORMER B1705.98 REAMER 5.98 MM 5986682
DORMER B1225/8 5986463
TITEX F1352HUN-5.03 REAMING TOOLS HSS/-CO 5072545
DORMER B4006.0 REAMER 6.00 MM 5987141
DORMER B1702.03 REAMER 2.03 MM 5986801