References
Dormer:B41116.0
Rubix:1067846
EAN:7320760053188




Technical specifications
| Nominal diameter (metric) | 16 mm |
|---|---|
| Total length | 210 mm |
| Body material | carbide |
Product details : DORMER CARBIDE REAMER 16.0 B41116.0
Technical specifications
Attributes
| Nominal diameter (metric) | 16 mm |
|---|---|
| Total length | 210 mm |
| Body material | carbide |
| Length of cut | 52 mm |
Show UNSPSC/ECL@SS
£ 266.50 excl. VAT
/ Each
£ 319.80 incl. VAT
- Usually arrives within 14 working days