Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B10117.0 REAMER 17.00 MM 5986532
DORMER B10117.0 REAMER 17.00 MM 5986532
HSS machine drill Dormer
References
dormer:
B10117.0
rubix:
025552
ean:
7320760181843
Technical specifications
Nominal diameter (metric)
17
mm
Total length
187
mm
Length of cut
87
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10117.0 REAMER 17.00 MM 5986532
Technical specifications
Attributes
Nominal diameter (metric)
17
mm
Total length
187
mm
Length of cut
87
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.50
excl. VAT
/
Each
£
88.20
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
PRESTO 11.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-7.54 REAMING TOOLS HSS/-CO 5072834
TITEX F1352HUN-9.61 REAMING TOOLS HSS/-CO 5073041
TITEX F1352HUN-0.97 REAMING TOOLS HSS/-CO 5071938
TITEX F1352HUN-10.83 REAMING TOOLS HSS/-CO 5072124
TITEX F1352HUN-11.88 REAMING TOOLS HSS/-CO 5072229
DORMER B10116.0 REAMER 16.00 MM 5986526
DOR CARBIDE REAMER 4.98
DORMER HSCO REAMER 7.0 B1807.0
DORMER HSCO REAMER 9.5 B1809.5
DOR HSS REAMER 1/2
TITEX F1352HUN-3.93 REAMING TOOLS HSS/-CO 5072435
TITEX F1352HUN-6.05 REAMING TOOLS HSS/-CO 5072685
WALTER F1352-3 MACHINE REAMER LEFT HAND HELICAL FLUTED HSS 5071867
TITEX F1352HUN-5.75 REAMING TOOLS HSS/-CO 5072655