DOR CARBIDE REAMER 4.98


HSS machine drill Dormer

References
dormer:B4814.98
rubix:1067972
ean:7320760422106
NC Reamer 4.98 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)4.98 mm
Total length86 mm
Length of cut23 mm
See all Specifications

Product details : DOR CARBIDE REAMER 4.98


Technical specifications


Attributes
Nominal diameter (metric)4.98 mm
Total length86 mm
Length of cut23 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 106.60 excl. VAT
/ Each
£ 127.92 incl. VAT
  • Usually arrives within 14 working days