Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSS REAMER 1/2
DOR HSS REAMER 1/2
HSS machine drill Dormer
References
dormer:
B1011/2
rubix:
1066115
ean:
7320760181263
Technical specifications
Nominal diameter (metric)
12.7
mm
Total length
156
mm
Length of cut
76
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSS REAMER 1/2
Technical specifications
Attributes
Nominal diameter (metric)
12.7
mm
Total length
156
mm
Length of cut
76
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.42
excl. VAT
/
Each
£
47.30
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 3.01
TITEX F1352-8.4 REAMING TOOLS HSS/-CO 5071921
DORMER HSCO REAMER 3.2 B1803.2
DORMER B10122.0 REAMER 22.00 MM 5986564
TITEX F1352HUN-6.41 REAMING TOOLS HSS/-CO 5072721
DOR CARBIDE REAMER 2.52
TITEX F1352HUN-7.11 REAMING TOOLS HSS/-CO 5072791
DORMER B16110.0 REAMER 10.00 MM 5986759
TITEX F1342-2.5 REAMING TOOLS HSS/-CO 5071738
DOR HSCO REAMER 2.9
GUHRING 00405 030.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-10.43 REAMING TOOLS HSS/-CO 5072084
DORMER B44110.0 REAMER 10.00 MM 5987160
TITEX F1352HUN-9.84 REAMING TOOLS HSS/-CO 5073064
TITEX F1352HUN-2 REAMING TOOLS HSS/-CO 5072242