DORMER B9011/4 REAMER 1/4 INCH 5986440


HSS machine drill Dormer

References
dormer:B9011/4
rubix:025446
ean:7320760181003
Machine Reamer 1/4 inch BS 328
brand logo
Technical specifications
Nominal diameter (metric)6.35 mm
Total length100 mm
Length of cut50 mm
See all Specifications

Product details : DORMER B9011/4 REAMER 1/4 INCH 5986440


Technical specifications


Attributes
Nominal diameter (metric)6.35 mm
Total length100 mm
Length of cut50 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 35.84 excl. VAT
/ Each
£ 43.01 incl. VAT
  • Usually arrives within 14 working days