Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1703.99 REAMER 3.99 MM 5986872
DORMER B1703.99 REAMER 3.99 MM 5986872
HSS machine drill Dormer
References
dormer:
B1703.99
rubix:
1066338
ean:
7320760132791
Technical specifications
Nominal diameter (metric)
3.99
mm
Total length
75
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1703.99 REAMER 3.99 MM 5986872
Technical specifications
Attributes
Nominal diameter (metric)
3.99
mm
Total length
75
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.06
excl. VAT
/
Each
£
38.47
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/16IN 869698
TITEX F1352HUN-9.53 REAMING TOOLS HSS/-CO 5073033
TITEX F1352HUN-9.64 REAMING TOOLS HSS/-CO 5073044
TITEX F1352HUN-8.01 REAMING TOOLS HSS/-CO 5072881
TITEX F1352HUN-2.24 REAMING TOOLS HSS/-CO 5072266
TITEX F1352HUN-8.04 REAMING TOOLS HSS/-CO 5072884
DORMER B1703.03 REAMER 3.03 MM 5986848
TITEX F1342-3.6 REAMING TOOLS HSS/-CO 5071750
DORMER HSCO REAMER 30.0 B95430.0
TITEX F1352-2.9 REAMING TOOLS HSS/-CO 5071865
TITEX F1352HUN-11.63 REAMING TOOLS HSS/-CO 5072204
TITEX F1352HUN-2.16 REAMING TOOLS HSS/-CO 5072258
TITEX F1352HUN-11.76 REAMING TOOLS HSS/-CO 5072217
TITEX F1352HUN-2.51 REAMING TOOLS HSS/-CO 5072293