Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-2.1 REAMING TOOLS HSS/-CO 5071857
TITEX F1352-2.1 REAMING TOOLS HSS/-CO 5071857
Machine reamer in HSS
References
walter titex:
F1352-2.1
rubix:
356A8462
manufacturer :
5071857
ean:
4031132185774
Technical specifications
Nominal diameter (metric)
2.1
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-2.1 REAMING TOOLS HSS/-CO 5071857
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
2.1
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.00
excl. VAT
/
Each
£
26.40
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7 REAMING TOOLS HSS/-CO 5072780
TITEX F1352HUN-9.34 REAMING TOOLS HSS/-CO 5073014
DOR HSCO REAMER 6.3
DORMER B16116.0 REAMER 16.00 MM 5986782
TITEX F1352HUN-4.69 REAMING TOOLS HSS/-CO 5072511
TITEX F1352HUN-1.12 REAMING TOOLS HSS/-CO 5071953
TITEX F1342-13 REAMING TOOLS HSS/-CO 5071719
DORMER CARBIDE REAMER 14.0 B44114.0
TITEX F1352HUN-5.25 REAMING TOOLS HSS/-CO 5072567
DOR CARBIDE REAMER 1.98
TITEX F1352-2.9 REAMING TOOLS HSS/-CO 5071865
TITEX F1352HUN-1.85 REAMING TOOLS HSS/-CO 5072026
TITEX F1352HUN-11.84 REAMING TOOLS HSS/-CO 5072225
DORMER B1705.05 REAMER 5.05 MM 5986927
TITEX F1352HUN-3.51 REAMING TOOLS HSS/-CO 5072393