DORMER B90115/64 B901 15/64 STRAIGHT MACHINE REAMER BS 328 5986477


HSS machine drill Dormer

References
dormer:B90115/64
rubix:293A7321
ean:7320760180983
Machine Reamer 15/64 inch BS 328
brand logo
Technical specifications
Nominal diameter (metric)5.95 mm
Total length93 mm
Length of cut47 mm
See all Specifications

Product details : DORMER B90115/64 B901 15/64 STRAIGHT MACHINE REAMER BS 328 5986477


Technical specifications


Attributes
Nominal diameter (metric)5.95 mm
Total length93 mm
Length of cut47 mm
Body materialhss
Show UNSPSC/ECL@SS
£ 43.19 excl. VAT
/ Each
£ 51.83 incl. VAT
  • Usually arrives within 14 working days