Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 11.98
DOR CARBIDE REAMER 11.98
HSS machine drill Dormer
References
dormer:
B48111.98
rubix:
1067936
ean:
7320760421772
Technical specifications
Nominal diameter (metric)
11.98
mm
Total length
151
mm
Length of cut
44
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 11.98
Technical specifications
Attributes
Nominal diameter (metric)
11.98
mm
Total length
151
mm
Length of cut
44
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.80
excl. VAT
/
Each
£
243.36
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.39 REAMING TOOLS HSS/-CO 5072180
TITEX F1352HUN-2.46 REAMING TOOLS HSS/-CO 5072288
TITEX F1352HUN-11.92 REAMING TOOLS HSS/-CO 5072233
DORMER B1015.0 REAMER 5.00 MM 5986673
TITEX F1352HUN-6.27 REAMING TOOLS HSS/-CO 5072707
TITEX F1352HUN-9.64 REAMING TOOLS HSS/-CO 5073044
TITEX F1352-1.1 REAMING TOOLS HSS/-CO 5071816
GUHRING 00405 023.000 MACHINE REAMERS HSS-E
DORMER B16112.0 REAMER 12.00 MM 5986769
DORMER B16134.0 B161 34.00 MM-E MORSE TAPER CHUCKING REAMER 5986854
DORMER B1808.0 REAMER 8.00 MM 5986976
TITEX F1352-6 REAMING TOOL 5071897
DORMER B1703.02 REAMER 3.02 MM 5986845
TITEX F1352-5.3 REAMING TOOLS HSS/-CO 5071890
TITEX F1352-17.5 REAMING TOOL 5071851