Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 18.0 MM 869723
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 18.0 MM 869723
Machine reamer h7 - tail cone morse - hss co5%
References
giss cutline:
869723
rubix:
869723
ean:
3660338234224
Technical specifications
Nominal diameter (metric)
18
mm
Total length
219
mm
Length of cut
139
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 18.0 MM 869723
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
18
mm
Total length
219
mm
Length of cut
139
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.19
excl. VAT
/
Each
£
77.03
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00405 010.000 REAMER/COUNTERSINK TOOL 9004050100000
TITEX F1352-1.2 REAMING TOOL 5071817
DORMER B18010.0 REAMER 10.00 MM 5986617
DORMER B44219.0 REAMER 19.00 MM 5987230
DORMER HSCO REAMER 2.8 B1802.8
TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912
TITEX F1352HUN-2.78 REAMING TOOLS HSS/-CO 5072320
TITEX F1352HUN-1.9 REAMING TOOLS HSS/-CO 5072031
DORMER B16116.0 REAMER 16.00 MM 5986782
TITEX F1352HUN-11.85 REAMING TOOLS HSS/-CO 5072226
TITEX F1352HUN-1.48 REAMING TOOLS HSS/-CO 5071989
TITEX F1352HUN-4.17 REAMING TOOLS HSS/-CO 5072459
DOR CARBIDE REAMER 10.03
DORMER HSCO REAMER 2.0 B9532.0
DOR HSCO REAMER 2.7