Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1705.98 REAMER 5.98 MM 5986682
DORMER B1705.98 REAMER 5.98 MM 5986682
HSS machine drill Dormer
References
dormer:
B1705.98
rubix:
1066363
ean:
7320760134757
Technical specifications
Nominal diameter (metric)
5.98
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1705.98 REAMER 5.98 MM 5986682
Technical specifications
Attributes
Nominal diameter (metric)
5.98
mm
Total length
93
mm
Length of cut
26
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.19
excl. VAT
/
Each
£
43.43
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.33 REAMING TOOLS HSS/-CO 5072275
DORMER B1706.01 REAMER 6.01 MM 5986696
DORMER B1802.5 REAMER 2.50 MM 5986657
TITEX F1352HUN-3.63 REAMING TOOLS HSS/-CO 5072405
TITEX F1352HUN-8.09 REAMING TOOLS HSS/-CO 5072889
TITEX F1352HUN-6.38 REAMING TOOLS HSS/-CO 5072718
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
TITEX F1352HUN-3.73 REAMING TOOLS HSS/-CO 5072415
DORMER B1705.04 REAMER 5.04 MM 5986921
TITEX F1352-7 REAMING TOOLS HSS/-CO 5071907
DOR CARBIDE REAMER 16.0
TITEX F1352HUN-7.64 REAMING TOOLS HSS/-CO 5072844
TITEX F1352HUN-7.08 REAMING TOOLS HSS/-CO 5072788
TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
TITEX F1352HUN-4.98 REAMING TOOLS HSS/-CO 5072540