Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1706.01 REAMER 6.01 MM 5986696
DORMER B1706.01 REAMER 6.01 MM 5986696
HSS machine drill Dormer
References
dormer:
B1706.01
rubix:
1066367
ean:
7320760134788
Technical specifications
Nominal diameter (metric)
6.01
mm
Total length
101
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1706.01 REAMER 6.01 MM 5986696
Technical specifications
Attributes
Nominal diameter (metric)
6.01
mm
Total length
101
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.19
excl. VAT
/
Each
£
43.43
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.54 REAMING TOOLS HSS/-CO 5071995
DORMER B1801.6 REAMER 1.60 MM 5986757
TITEX F1352-9.4 REAMING TOOLS HSS/-CO 5071931
DOR HSCO REAMER 6.1
TITEX F1352HUN-11.55 REAMING TOOLS HSS/-CO 5072196
TITEX F1352HUN-3.08 REAMING TOOLS HSS/-CO 5072350
GUHRING 00468 014.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-6.63 REAMING TOOLS HSS/-CO 5072743
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.5 MM 869702
DORMER B10125.0 REAMER 25.00 MM 5986576
TITEX F1352HUN-11.99 REAMING TOOLS HSS/-CO 5072240
TITEX F1352HUN-11.27 REAMING TOOLS HSS/-CO 5072168
TITEX F1352HUN-10.91 REAMING TOOLS HSS/-CO 5072132
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
TITEX F1352HUN-6.43 REAMING TOOLS HSS/-CO 5072723