Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-9.2 REAMING TOOLS HSS/-CO 5071929
TITEX F1352-9.2 REAMING TOOLS HSS/-CO 5071929
Machine reamer in HSS
References
walter titex:
F1352-9.2
rubix:
356A8517
manufacturer :
5071929
ean:
4031132187105
Technical specifications
Nominal diameter (metric)
9.2
mm
Body material
hss-e
Product details
Technical specifications
Product details : TITEX F1352-9.2 REAMING TOOLS HSS/-CO 5071929
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
9.2
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.83
excl. VAT
/
Each
£
39.40
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.38 REAMING TOOLS HSS/-CO 5072818
TITEX F1352HUN-6.16 REAMING TOOLS HSS/-CO 5072696
PRESTO 73000-14 HSS STRAIGHT SHANK MACHINE REAMER BS328 1/4 INCH
TITEX F1352HUN-6.57 REAMING TOOLS HSS/-CO 5072737
TITEX F1352HUN-2.44 REAMING TOOLS HSS/-CO 5072286
TITEX F1352HUN-11.65 REAMING TOOLS HSS/-CO 5072206
DOR CARBIDE REAMER 2.0
TITEX F1342-2.5 REAMING TOOLS HSS/-CO 5071738
TITEX F1352HUN-6.07 REAMING TOOLS HSS/-CO 5072687
TITEX F1352HUN-11.69 REAMING TOOLS HSS/-CO 5072210
TITEX F1352-6 REAMING TOOL 5071897
DORMER B1018.0 REAMER 8.00 MM 5986727
DORMER B1701.5 REAMER 1.50 MM 5986225
GUHRING 00405 032.000 REAMER/COUNTERSINK TOOL 9004050320000
TITEX F1352HUN-4.16 REAMING TOOLS HSS/-CO 5072458