Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.25 REAMING TOOLS HSS/-CO 5072467
TITEX F1352HUN-4.25 REAMING TOOLS HSS/-CO 5072467
Machine reamer in HSS
References
walter titex:
F1352HUN-4.25
rubix:
276A2699
manufacturer :
5072467
ean:
4031132138411
Technical specifications
Nominal diameter (metric)
4.25
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.25 REAMING TOOLS HSS/-CO 5072467
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.25
mm
Total length
75
mm
Length of cut
19
mm
Body material
HSS-E
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
TITEX F1352HUN-11.17 REAMING TOOLS HSS/-CO 5072158
TITEX F1352HUN-9.63 REAMING TOOLS HSS/-CO 5073043
DORMER B16130.0 REAMER 30.00 MM 5986838
TITEX F1352HUN-1.52 REAMING TOOLS HSS/-CO 5071993
TITEX F1352HUN-10.25 REAMING TOOLS HSS/-CO 5072066
TITEX F1352HUN-9.62 REAMING TOOLS HSS/-CO 5073042
DOR HSCO REAMER 7.2
DORMER B1014.0 REAMER 4.00 MM 5986814
TITEX F1352HUN-3.04 REAMING TOOLS HSS/-CO 5072346
TITEX F1352HUN-11.91 REAMING TOOLS HSS/-CO 5072232
TITEX F1352HUN-10.59 REAMING TOOLS HSS/-CO 5072100
TITEX F1352HUN-2.63 REAMING TOOLS HSS/-CO 5072305
DOR HSCO REAMER 2.4
DOR HSCO REAMER 3.3