Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.7 REAMING TOOLS HSS/-CO 5072011
TITEX F1352HUN-1.7 REAMING TOOLS HSS/-CO 5072011
Machine reamer in HSS
References
walter titex:
F1352HUN-1.7
rubix:
356A8586
manufacturer :
5072011
ean:
4031132135861
Technical specifications
Nominal diameter (metric)
1.7
mm
Total length
43
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.7 REAMING TOOLS HSS/-CO 5072011
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.7
mm
Total length
43
mm
Length of cut
9
mm
Body material
HSS-E
Tail diameter
1.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B16128.0 REAMER 28.00 MM 5986830
TITEX F1352HUN-7.71 REAMING TOOLS HSS/-CO 5072851
TITEX F1352HUN-6.58 REAMING TOOLS HSS/-CO 5072738
TITEX F1352HUN-3.61 REAMING TOOLS HSS/-CO 5072403
TITEX F1352-8.5 REAMING TOOLS HSS/-CO 5071922
TITEX F1352HUN-8.29 REAMING TOOLS HSS/-CO 5072909
DORMER B1013/8 REAMER 3/8 INCH 5986607
TITEX F1342-10.5 REAMING TOOLS HSS/-CO 5071710
TITEX F1352HUN-2.29 REAMING TOOLS HSS/-CO 5072271
GUHRING 00405 028.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-1.78 REAMING TOOLS HSS/-CO 5072019
DORMER B1702.51 REAMER 2.51 MM 5986821
DORMER B9015/16 REAMER 5/16 INCH 5986525
TITEX F1352HUN-10.35 REAMING TOOLS HSS/-CO 5072076
GUHRING 00405 011.000 REAMER/COUNTERSINK TOOL 9004050110000