Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1221/2 5986446
DORMER B1221/2 5986446
HSS machine drill Dormer
References
dormer:
B1221/2
rubix:
376A1415
ean:
7320760252376
Technical specifications
Total length
149.23
mm
Length of cut
95.25
mm
Body material
hss
Product details
Technical specifications
Product details : DORMER B1221/2 5986446
Technical specifications
Attributes
Total length
149.23
mm
Length of cut
95.25
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.10
excl. VAT
/
Each
£
165.72
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.71 REAMING TOOLS HSS/-CO 5072012
GUHRING 00405 020.000 REAMER/COUNTERSINK TOOL 9004050200000
DORMER B1703.01 REAMER 3.01 MM 5986842
TITEX F1352HUN-11.38 REAMING TOOLS HSS/-CO 5072179
GUHRING 00490 006.200 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-11.39 REAMING TOOLS HSS/-CO 5072180
DOR HSCO REAMER 22.0
DORMER B1701.49 REAMER 1.49 MM 5986223
TITEX F1352HUN-1.14 REAMING TOOLS HSS/-CO 5071955
TITEX F1352HUN-3.06 REAMING TOOLS HSS/-CO 5072348
TITEX F1352HUN-5.08 REAMING TOOLS HSS/-CO 5072550
DORMER B1703.99 REAMER 3.99 MM 5986872
DOR CARBIDE REAMER 10.02
TITEX F1352-9.5 REAMING TOOLS HSS/-CO 5071932
TITEX F1352HUN-1.45 REAMING TOOLS HSS/-CO 5071986