• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Hand drills(216)
  • Machine drills(2,058)
  • Drill accessories(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00468 014.000 MACHINE REAMERS HSS-E

GUHRING 00468 014.000 MACHINE REAMERS HSS-E


HSS machine drill Gühring

References
gühring:9004680140000
rubix:285A4199
ean:4031093124355
brand logo
brand logo

Product details
Technical specifications

Product details : GUHRING 00468 014.000 MACHINE REAMERS HSS-E


Technical specifications


Attributes
No attributes to display for this product
£ 45.83 excl. VAT
/ Each
£ 55.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER B17011.99 REAMER 11.99 MM 5986933CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.5 MM 869699DOR CARBIDE REAMER 22.0TITEX F1352HUN-1.32 REAMING TOOL 5071973DOR HSS REAMER 1/2TITEX F1352HUN-7.94 REAMING TOOLS HSS/-CO 5072874TITEX F1352HUN-11.85 REAMING TOOLS HSS/-CO 5072226TITEX F1131-10.5 REAMING TOOLS HSS/-CO 5071511TITEX F1352HUN-11.03 REAMING TOOLS HSS/-CO 5072144TITEX F1352HUN-6 REAMING TOOLS HSS/-CO 5072680TITEX F1352HUN-11.16 REAMING TOOLS HSS/-CO 5072157DORMER B1709.0 REAMER 9.00 MM 5986658TITEX F1352HUN-11.83 REAMING TOOLS HSS/-CO 5072224TITEX F1342-2.2 REAMING TOOLS HSS/-CO 5071735TITEX F1352HUN-8.53 REAMING TOOLS HSS/-CO 5072933

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories