Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.32 REAMING TOOLS HSS/-CO 5072574
TITEX F1352HUN-5.32 REAMING TOOLS HSS/-CO 5072574
Machine reamer in HSS
References
walter titex:
F1352HUN-5.32
rubix:
356A9086
manufacturer :
5072574
ean:
4031132139487
Technical specifications
Nominal diameter (metric)
5.32
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.32 REAMING TOOLS HSS/-CO 5072574
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.32
mm
Total length
93
mm
Length of cut
26
mm
Body material
hss-e
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.63 REAMING TOOLS HSS/-CO 5072743
TITEX F1352HUN-6.02 REAMING TOOLS HSS/-CO 5072682
TITEX F1352HUN-5.23 REAMING TOOLS HSS/-CO 5072565
TITEX F1352HUN-11.44 REAMING TOOLS HSS/-CO 5072185
TITEX F1352HUN-10.85 REAMING TOOLS HSS/-CO 5072126
DORMER B9017/16 REAMER 7/16 INCH 5986537
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.5 MM 869702
TITEX F1352HUN-7.15 REAMING TOOLS HSS/-CO 5072795
DORMER B16130.0 REAMER 30.00 MM 5986838
TITEX F1352HUN-9.99 REAMING TOOLS HSS/-CO 5073079
TITEX F1352HUN-10.42 REAMING TOOLS HSS/-CO 5072083
TITEX F1352HUN-11.26 REAMING TOOLS HSS/-CO 5072167
TITEX F1352HUN-7.75 REAMING TOOLS HSS/-CO 5072855
TITEX F1352HUN-2.66 REAMING TOOLS HSS/-CO 5072308
TITEX F1352-1.5 REAMING TOOLS HSS/-CO 5071820