Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B10119.0 REAMER 19.00 MM 5986541
DORMER B10119.0 REAMER 19.00 MM 5986541
HSS machine drill Dormer
References
dormer:
B10119.0
rubix:
025556
ean:
7320760181867
Technical specifications
Nominal diameter (metric)
19
mm
Total length
193
mm
Length of cut
93
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10119.0 REAMER 19.00 MM 5986541
Technical specifications
Attributes
Nominal diameter (metric)
19
mm
Total length
193
mm
Length of cut
93
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.80
excl. VAT
/
Each
£
104.16
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1016.0 REAMER 6.00 MM 5986699
TITEX F1352-2.2 REAMING TOOLS HSS/-CO 5071858
GUHRING 00414 018.000 REAMER/COUNTERSINK TOOL 9004140180000
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 18.0MM
DOR CARBIDE REAMER 5.00
DORMER HSCO REAMER 17.0 B18017.0
TITEX F1352-2.6 REAMING TOOLS HSS/-CO 5071862
TITEX F1352HUN-7.03 REAMING TOOLS HSS/-CO 5072783
TITEX F1352HUN-8.24 REAMING TOOLS HSS/-CO 5072904
TITEX F1352HUN-7.96 REAMING TOOLS HSS/-CO 5072876
TITEX F1352HUN-4.67 REAMING TOOLS HSS/-CO 5072509
DOR CARBIDE REAMER 6.0
TITEX F1352HUN-2.81 REAMING TOOLS HSS/-CO 5072323
DORMER B1702.51 REAMER 2.51 MM 5986821
TITEX F1352HUN-7.94 REAMING TOOLS HSS/-CO 5072874