Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1709.52 REAMER 9.52 MM 5986642
DORMER B1709.52 REAMER 9.52 MM 5986642
HSS machine drill Dormer
References
dormer:
B1709.52
rubix:
1066414
ean:
7320760138267
Technical specifications
Nominal diameter (metric)
9.52
mm
Total length
133
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1709.52 REAMER 9.52 MM 5986642
Technical specifications
Attributes
Nominal diameter (metric)
9.52
mm
Total length
133
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1707.05 REAMER 7.05 MM 5986602
DORMER B12213/16 5986451
DOR CARBIDE REAMER 3.97
DORMER B18010.0 REAMER 10.00 MM 5986617
TITEX F1352-4.6 REAMING TOOLS HSS/-CO 5071883
TITEX F1352HUN-2.86 REAMING TOOLS HSS/-CO 5072328
TITEX F1352-4.2 REAMING TOOLS HSS/-CO 5071879
TITEX F1352HUN-7 REAMING TOOLS HSS/-CO 5072780
TITEX F1342-1.6 REAMING TOOLS HSS/-CO 5071701
TITEX F1352HUN-8.03 REAMING TOOLS HSS/-CO 5072883
DORMER HSCO REAMER 9.5 B1809.5
TITEX F1352HUN-8.33 REAMING TOOLS HSS/-CO 5072913
TITEX F1352HUN-1.25 REAMING TOOLS HSS/-CO 5071966
DORMER HSCO REAMER 5.0 B1615.0
DOR CARBIDE REAMER 7.97