DORMER B1707.05 REAMER 7.05 MM 5986602


HSS machine drill Dormer

References
dormer:B1707.05
rubix:1066383
ean:7320760135839
Machine Reamer 7.05 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)7.05 mm
Total length109 mm
Body materialHSS-E

Product details : DORMER B1707.05 REAMER 7.05 MM 5986602


Technical specifications


Attributes
Nominal diameter (metric)7.05 mm
Total length109 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 38.71 excl. VAT
/ Each
£ 46.45 incl. VAT
  • Usually arrives within 14 working days