Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/8IN 869712
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/8IN 869712
Machine reamer h7 - hss co5%
References
giss cutline:
869712
rubix:
869712
ean:
3660338234125
Technical specifications
Nominal diameter (metric)
15.875
mm
Total length
170
mm
Length of cut
117
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/8IN 869712
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
15.875
mm
Total length
170
mm
Length of cut
117
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.89
excl. VAT
/
Each
£
33.47
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.73 REAMING TOOLS HSS/-CO 5072953
TITEX F1352HUN-2.45 REAMING TOOLS HSS/-CO 5072287
TITEX F1352HUN-6.96 REAMING TOOLS HSS/-CO 5072776
DOR CARBIDE REAMER 2.53
DORMER B1705.02 REAMER 5.02 MM 5986915
DOR CARBIDE REAMER 11.98
DORMER TAPER PIN REAMER 4MM B9534.0
GUHRING 00405 017.000 REAMER/COUNTERSINK TOOL 9004050170000
TITEX F1352HUN-4.57 REAMING TOOLS HSS/-CO 5072499
DORMER B12211/16 5986449
TITEX F1352HUN-3.45 REAMING TOOLS HSS/-CO 5072387
DORMER B1229/16 5986471
DOR CARBIDE REAMER 6.0
TITEX F1352HUN-5.98 REAMING TOOLS HSS/-CO 5072678
TITEX F1352HUN-2.55 REAMING TOOLS HSS/-CO 5072297