Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 2.53
DOR CARBIDE REAMER 2.53
HSS machine drill Dormer
References
dormer:
B4812.53
rubix:
1067955
ean:
7320760421949
Technical specifications
Nominal diameter (metric)
2.53
mm
Total length
59
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 2.53
Technical specifications
Attributes
Nominal diameter (metric)
2.53
mm
Total length
59
mm
Length of cut
16
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.30
excl. VAT
/
Each
£
95.16
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00468 009.000 REAMER/COUNTERSINK TOOL 9004680090000
DORMER B1708.98 REAMER 8.98 MM 5986652
TITEX F1352HUN-3.77 REAMING TOOLS HSS/-CO 5072419
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 21.0 MM 869726
TITEX F1352HUN-5.22 REAMING TOOLS HSS/-CO 5072564
GUHRING 00405 032.000 REAMER/COUNTERSINK TOOL 9004050320000
TITEX F1352HUN-9.14 REAMING TOOLS HSS/-CO 5072994
TITEX F1352HUN-10.61 REAMING TOOLS HSS/-CO 5072102
DORMER HSCO REAMER 11.0 B16111.0
TITEX F1352HUN-8.57 REAMING TOOLS HSS/-CO 5072937
TITEX F1352-18 REAMING TOOLS HSS/-CO 5071852
TITEX F1352HUN-2.51 REAMING TOOLS HSS/-CO 5072293
TITEX F1352HUN-7.15 REAMING TOOLS HSS/-CO 5072795
TITEX F1352HUN-6.94 REAMING TOOLS HSS/-CO 5072774
TITEX F1352HUN-1.72 REAMING TOOLS HSS/-CO 5072013