Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-16.5 REAMING TOOL 5071849
TITEX F1352-16.5 REAMING TOOL 5071849
Machine reamer in HSS
References
walter titex:
F1352-16.5
rubix:
80342660
manufacturer :
5071849
ean:
4031132188775
Technical specifications
Nominal diameter (metric)
16.5
mm
Total length
175
mm
Length of cut
54
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-16.5 REAMING TOOL 5071849
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
16.5
mm
Total length
175
mm
Length of cut
54
mm
Body material
HSS-E
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.52
excl. VAT
/
Each
£
84.62
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.94 REAMING TOOLS HSS/-CO 5072436
DORMER B1701.5 REAMER 1.50 MM 5986225
DORMER B17010.01 REAMER 10.01 MM 5986244
TITEX F1352HUN-11.38 REAMING TOOLS HSS/-CO 5072179
DORMER TAPER PIN REAMER 4MM B9534.0
TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
TITEX F1352HUN-8.22 REAMING TOOLS HSS/-CO 5072902
TITEX F1352HUN-9.77 REAMING TOOLS HSS/-CO 5073057
TITEX F1352HUN-11.54 REAMING TOOLS HSS/-CO 5072195
TITEX F1352HUN-2.52 REAMING TOOLS HSS/-CO 5072294
TITEX F1352HUN-10.55 REAMING TOOLS HSS/-CO 5072096
TITEX F1352HUN-4.55 REAMING TOOLS HSS/-CO 5072497
TITEX F1352HUN-9.32 REAMING TOOLS HSS/-CO 5073012
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
DORMER B1704.05 REAMER 4.05 MM 5986890