Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.07 REAMING TOOLS HSS/-CO 5071948
TITEX F1352HUN-1.07 REAMING TOOLS HSS/-CO 5071948
Machine reamer in HSS
References
walter titex:
F1352HUN-1.07
rubix:
356A8534
manufacturer :
5071948
ean:
4031132135236
Technical specifications
Nominal diameter (metric)
1.7
mm
Total length
43
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.07 REAMING TOOLS HSS/-CO 5071948
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.7
mm
Total length
43
mm
Length of cut
9
mm
Body material
hss-e
Tail diameter
1.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.33
excl. VAT
/
Each
£
53.20
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.33 REAMING TOOLS HSS/-CO 5071974
TITEX F1352HUN-4.61 REAMING TOOLS HSS/-CO 5072503
PRESTO 4.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DOR CARBIDE REAMER 10.02
TITEX F1352HUN-10.73 REAMING TOOLS HSS/-CO 5072114
PRESTO 13.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-3.25 REAMING TOOL 5072367
TITEX F1352HUN-11.8 REAMING TOOLS HSS/-CO 5072221
TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
TITEX F1352-17.5 REAMING TOOL 5071851
TITEX F1352HUN-6.91 REAMING TOOLS HSS/-CO 5072771
TITEX F1352HUN-11.31 REAMING TOOLS HSS/-CO 5072172
DORMER B1702.0 REAMER 2.00 MM 5986940
TITEX F1352HUN-4.01 REAMING TOOLS HSS/-CO 5072443
DORMER B1227/8 5986467