Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.34 REAMING TOOLS HSS/-CO 5072476
TITEX F1352HUN-4.34 REAMING TOOLS HSS/-CO 5072476
Machine reamer in HSS
References
walter titex:
F1352HUN-4.34
rubix:
356A8996
manufacturer :
5072476
ean:
4031132138503
Technical specifications
Nominal diameter (metric)
4.34
mm
Total length
80
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.34 REAMING TOOLS HSS/-CO 5072476
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.34
mm
Total length
80
mm
Length of cut
21
mm
Body material
hss-e
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1706.05 REAMER 6.05 MM 5986558
TITEX F1352HUN-4.73 REAMING TOOLS HSS/-CO 5072515
TITEX F1352HUN-2.63 REAMING TOOLS HSS/-CO 5072305
TITEX F1352HUN-4.44 REAMING TOOLS HSS/-CO 5072486
TITEX F1352HUN-3.32 REAMING TOOL 5072374
TITEX F1352HUN-7.22 REAMING TOOLS HSS/-CO 5072802
DORMER B1701.52 REAMER 1.52 MM 5986232
TITEX F1352HUN-3.96 REAMING TOOLS HSS/-CO 5072438
TITEX F1352HUN-1.37 REAMING TOOLS HSS/-CO 5071978
TITEX F1352HUN-11.54 REAMING TOOLS HSS/-CO 5072195
TITEX F1352HUN-5.93 REAMING TOOLS HSS/-CO 5072673
TITEX F1352HUN-6.59 REAMING TOOLS HSS/-CO 5072739
TITEX F1352HUN-10.95 REAMING TOOLS HSS/-CO 5072136
TITEX F1352HUN-8.28 REAMING TOOLS HSS/-CO 5072908
TITEX F1352HUN-4.02 REAMING TOOLS HSS/-CO 5072444