Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.93 REAMING TOOLS HSS/-CO 5072673
TITEX F1352HUN-5.93 REAMING TOOLS HSS/-CO 5072673
Machine reamer in HSS
References
walter titex:
F1352HUN-5.93
rubix:
356A9142
manufacturer :
5072673
ean:
4031132140094
Technical specifications
Nominal diameter (metric)
5.93
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.93 REAMING TOOLS HSS/-CO 5072673
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.93
mm
Total length
93
mm
Length of cut
26
mm
Body material
hss-e
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 9.6
TITEX F1352-6.9 REAMING TOOLS HSS/-CO 5071906
TITEX F1352-10.9 REAMING TOOLS HSS/-CO 5071837
PRESTO 12.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
DORMER B1706.02 REAMER 6.02 MM 5986700
GUHRING 00468 006.000 MACHINE REAMER HSS-E 6MM FORM B BRIGHT
TITEX F1352HUN-2.41 REAMING TOOLS HSS/-CO 5072283
TITEX F1352HUN-8.58 REAMING TOOLS HSS/-CO 5072938
TITEX F1352HUN-8.2 REAMING TOOLS HSS/-CO 5072900
DOR CARBIDE REAMER 2.01
DORMER B1706.99 REAMER 6.99 MM 5986581
TITEX F1352HUN-11.42 REAMING TOOLS HSS/-CO 5072183
DORMER B1704.0 REAMER 4.00 MM 5986875
DORMER B17010.02 REAMER 10.02 MM 5986246