Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-4 REAMING TOOLS HSS/-CO 5071754
TITEX F1342-4 REAMING TOOLS HSS/-CO 5071754
HSS machine drill Walter Titex
References
walter titex:
F1342-4
rubix:
276A3996
manufacturer :
5071754
ean:
4031132186283
Technical specifications
Nominal diameter (metric)
4
mm
Total length
75
mm
Length of cut
19
mm
Product details
Technical specifications
Product details : TITEX F1342-4 REAMING TOOLS HSS/-CO 5071754
Technical specifications
Attributes
Nominal diameter (metric)
4
mm
Total length
75
mm
Length of cut
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.17
excl. VAT
/
Each
£
21.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.14 REAMING TOOLS HSS/-CO 5072994
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
TITEX F1352-8.6 REAMING TOOLS HSS/-CO 5071923
DOR CARBIDE REAMER 2.01
TITEX F1352HUN-0.99 REAMING TOOLS HSS/-CO 5071940
TITEX F1352HUN-4.04 REAMING TOOLS HSS/-CO 5072446
TITEX F1352HUN-10.49 REAMING TOOLS HSS/-CO 5072090
DORMER B1705.01 REAMER 5.01 MM 5986912
TITEX F1352HUN-2.69 REAMING TOOLS HSS/-CO 5072311
DOR CARBIDE REAMER 2.49
TITEX F1352HUN-9.19 REAMING TOOLS HSS/-CO 5072999
TITEX F1352-7.4 REAMING TOOLS HSS/-CO 5071911
TITEX F1352HUN-6.34 REAMING TOOLS HSS/-CO 5072714
TITEX F1352HUN-5.16 REAMING TOOLS HSS/-CO 5072558
TITEX F1352HUN-9.07 REAMING TOOLS HSS/-CO 5072987