Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-9.8 REAMING TOOLS HSS/-CO 5071935
TITEX F1352-9.8 REAMING TOOLS HSS/-CO 5071935
Machine reamer in HSS
References
walter titex:
F1352-9.8
rubix:
356A8522
manufacturer :
5071935
ean:
4031132187310
Technical specifications
Nominal diameter (metric)
9.8
mm
Body material
hss-e
Product details
Technical specifications
Product details : TITEX F1352-9.8 REAMING TOOLS HSS/-CO 5071935
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
9.8
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.58
excl. VAT
/
Each
£
40.30
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1704.02 REAMER 4.02 MM 5986881
TITEX F1352HUN-7.96 REAMING TOOLS HSS/-CO 5072876
TITEX F1352HUN-9.84 REAMING TOOLS HSS/-CO 5073064
TITEX F1352HUN-8.88 REAMING TOOLS HSS/-CO 5072968
TITEX F1352-6.1 REAMING TOOLS HSS/-CO 5071898
TITEX F1352HUN-4.25 REAMING TOOLS HSS/-CO 5072467
TITEX F1352HUN-0.99 REAMING TOOLS HSS/-CO 5071940
TITEX F1352HUN-2.87 REAMING TOOLS HSS/-CO 5072329
TITEX F1352HUN-6.14 REAMING TOOLS HSS/-CO 5072694
TITEX F1352HUN-10.96 REAMING TOOLS HSS/-CO 5072137
DOR CARBIDE REAMER 11.99
DORMER B10114.0 REAMER 14.00 MM 5986501
TITEX F1352HUN-2.54 REAMING TOOLS HSS/-CO 5072296
TITEX F1352-9.2 REAMING TOOLS HSS/-CO 5071929
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 9/16IN 869711