Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.35 REAMING TOOLS HSS/-CO 5072915
TITEX F1352HUN-8.35 REAMING TOOLS HSS/-CO 5072915
Machine reamer in HSS
References
walter titex:
F1352HUN-8.35
rubix:
356A9356
manufacturer :
5072915
ean:
4031132142517
Technical specifications
Nominal diameter (metric)
8.35
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.35 REAMING TOOLS HSS/-CO 5072915
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.35
mm
Total length
117
mm
Length of cut
33
mm
Body material
hss-e
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 26.0 MM 869732
GUHRING 00490 006.200 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-10.64 REAMING TOOLS HSS/-CO 5072105
TITEX F1352HUN-3.01 REAMING TOOLS HSS/-CO 5072343
TITEX F1352HUN-9.44 REAMING TOOLS HSS/-CO 5073024
DOR CARBIDE REAMER 8.02
TITEX F1352HUN-0.95 REAMING TOOLS HSS/-CO 5071937
TITEX F1352HUN-10.1 REAMING TOOLS HSS/-CO 5072051
GUHRING 00402 001.600 REAMER/COUNTERSINK TOOL 9004020016000
TITEX F1352HUN-4.11 REAMING TOOLS HSS/-CO 5072453
TITEX F1352-3.4 REAMING TOOLS HSS/-CO 5071871
TITEX F1352HUN-9.54 REAMING TOOLS HSS/-CO 5073034
TITEX F1352HUN-9.29 REAMING TOOLS HSS/-CO 5073009
TITEX F1352HUN-5.71 REAMING TOOLS HSS/-CO 5072651
TITEX F1352HUN-1.03 REAMING TOOLS HSS/-CO 5071944