Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.91 REAMING TOOLS HSS/-CO 5073071
TITEX F1352HUN-9.91 REAMING TOOLS HSS/-CO 5073071
Machine reamer in HSS
References
walter titex:
F1352HUN-9.91
rubix:
356A9494
manufacturer :
5073071
ean:
4031132144078
Technical specifications
Nominal diameter (metric)
9.91
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.91 REAMING TOOLS HSS/-CO 5073071
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.91
mm
Total length
133
mm
Length of cut
38
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1703.01 REAMER 3.01 MM 5986842
TITEX F1352HUN-10.83 REAMING TOOLS HSS/-CO 5072124
PRESTO 75020-18 HSS STRAIGHT SHANK TAPER PIN REAMER BS328 1/8 INCH
TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
TITEX F1352-8.2 REAMING TOOLS HSS/-CO 5071919
DORMER B16128.0 REAMER 28.00 MM 5986830
TITEX F1352HUN-9.27 REAMING TOOLS HSS/-CO 5073007
GUHRING 00405 023.000 MACHINE REAMERS HSS-E
DORMER B1804.1 REAMER 4.10 MM 5986720
TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912
TITEX F1352HUN-11.81 REAMING TOOLS HSS/-CO 5072222
TITEX F1352HUN-9.62 REAMING TOOLS HSS/-CO 5073042
DORMER B1701.05 REAMER 1.05 MM 5986221
TITEX F1352HUN-4.91 REAMING TOOLS HSS/-CO 5072533
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.5 MM 869702