Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
PRESTO 75020-18 HSS STRAIGHT SHANK TAPER PIN REAMER BS328 1/8 INCH
PRESTO 75020-18 HSS STRAIGHT SHANK TAPER PIN REAMER BS328 1/8 INCH
HSS machine drill Presto
References
presto:
75020-18
rubix:
2545869
Technical specifications
Total length
69.9
mm
Product details
Technical specifications
Product details : PRESTO 75020-18 HSS STRAIGHT SHANK TAPER PIN REAMER BS328 1/8 INCH
Presto Taper pin reamers straight fluted to BS328, comes with a 1 in 48 taper, ideal for machining prior to taper pinning.
Technical specifications
Attributes
Total length
69.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.67
excl. VAT
/
Each
£
26.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1352-10.2 REAMING TOOL 5071827
TITEX F1352HUN-6.37 REAMING TOOLS HSS/-CO 5072717
TITEX F1352HUN-11.96 REAMING TOOLS HSS/-CO 5072237
TITEX F1352HUN-3.31 REAMING TOOLS HSS/-CO 5072373
TITEX F1352HUN-1.2 REAMING TOOLS HSS/-CO 5071961
DOR CARBIDE REAMER 0.98
DOR CARBIDE REAMER 5.03
DOR HSCO REAMER 25.0
TITEX F1352HUN-4.16 REAMING TOOLS HSS/-CO 5072458
DORMER HSCO REAMER 8.5 B1808.5
TITEX F1352HUN-1.33 REAMING TOOLS HSS/-CO 5071974
TITEX F1352HUN-11.34 REAMING TOOLS HSS/-CO 5072175
DORMER B10113.0 REAMER 13.00 MM 5986486
TITEX F1352HUN-5.53 REAMING TOOLS HSS/-CO 5072633
TITEX F1352HUN-11.99 REAMING TOOLS HSS/-CO 5072240