Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.99 REAMING TOOLS HSS/-CO 5073079
TITEX F1352HUN-9.99 REAMING TOOLS HSS/-CO 5073079
Machine reamer in HSS
References
walter titex:
F1352HUN-9.99
rubix:
356A9502
manufacturer :
5073079
ean:
4031132144153
Technical specifications
Nominal diameter (metric)
9.99
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.99 REAMING TOOLS HSS/-CO 5073079
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.99
mm
Total length
133
mm
Length of cut
38
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00468 010.000 MACHINE REAMER HSS-E 10.000MM FORM B BRIGHT
TITEX F1352HUN-10.29 REAMING TOOLS HSS/-CO 5072070
TITEX F1352HUN-0.98 REAMING TOOLS HSS/-CO 5071939
TITEX F1352HUN-10.81 REAMING TOOLS HSS/-CO 5072122
TITEX F1352HUN-11.24 REAMING TOOLS HSS/-CO 5072165
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
TITEX F1352HUN-1.76 REAMING TOOLS HSS/-CO 5072017
TITEX F1352HUN-8.78 REAMING TOOLS HSS/-CO 5072958
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
DORMER CARBIDE REAMER 15.0 B44215.0
TITEX F1352HUN-1.37 REAMING TOOLS HSS/-CO 5071978
TITEX F1352HUN-7.53 REAMING TOOLS HSS/-CO 5072833
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/16IN 869703
TITEX F1352HUN-6.06 REAMING TOOLS HSS/-CO 5072686
TITEX F1352HUN-5.51 REAMING TOOLS HSS/-CO 5072593