Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/16IN 869703
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/16IN 869703
Machine reamer h7 - hss co5%
References
giss cutline:
869703
rubix:
869703
ean:
3660338234033
Technical specifications
Nominal diameter (metric)
7.937
mm
Total length
117
mm
Length of cut
86
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/16IN 869703
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
7.937
mm
Total length
117
mm
Length of cut
86
mm
Body material
hss-co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.51
excl. VAT
/
Each
£
48.61
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 27.0
DORMER B1018.0 REAMER 8.00 MM 5986727
DORMER CARBIDE REAMER 20.0 B41120.0
TITEX F1352HUN-9.22 REAMING TOOLS HSS/-CO 5073002
TITEX F1352HUN-6.46 REAMING TOOLS HSS/-CO 5072726
DORMER B1707.02 REAMER 7.02 MM 5986593
TITEX F1352HUN-6 REAMING TOOLS HSS/-CO 5072680
DORMER B1017/8 REAMER 7/8 INCH 5986719
TITEX F1352HUN-7.61 REAMING TOOLS HSS/-CO 5072841
TITEX F1352HUN-2.17 REAMING TOOLS HSS/-CO 5072259
DOR CARBIDE REAMER 10.0
TITEX F1352HUN-3.72 REAMING TOOLS HSS/-CO 5072414
TITEX F1352HUN-7.34 REAMING TOOLS HSS/-CO 5072814
TITEX F1352-4.6 REAMING TOOLS HSS/-CO 5071883
TITEX F1352HUN-8.79 REAMING TOOLS HSS/-CO 5072959