Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1702.98 REAMER 2.98 MM 5986829
DORMER B1702.98 REAMER 2.98 MM 5986829
HSS machine drill Dormer
References
dormer:
B1702.98
rubix:
1066323
ean:
7320760131848
Technical specifications
Nominal diameter (metric)
2.98
mm
Total length
61
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1702.98 REAMER 2.98 MM 5986829
Technical specifications
Attributes
Nominal diameter (metric)
2.98
mm
Total length
61
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.76
excl. VAT
/
Each
£
41.71
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.12 REAMING TOOLS HSS/-CO 5072053
DORMER B10111.0 REAMER 11.00 MM 5986630
TITEX F1352HUN-10.96 REAMING TOOLS HSS/-CO 5072137
TITEX F1352-8.7 REAMING TOOLS HSS/-CO 5071924
DORMER B18016.0 REAMER 16.00 MM 5986634
TITEX F1352HUN-8.5 REAMING TOOLS HSS/-CO 5072930
DORMER B9015/32 REAMER 5/32 INCH 5986528
TITEX F1352HUN-2.64 REAMING TOOLS HSS/-CO 5072306
TITEX F1352HUN-7.84 REAMING TOOLS HSS/-CO 5072864
TITEX F1352HUN-5.33 REAMING TOOLS HSS/-CO 5072575
TITEX F1352HUN-6.61 REAMING TOOLS HSS/-CO 5072741
GUHRING 00402 002.000 REAMER/COUNTERSINK TOOL 9004020020000
TITEX F1352HUN-4.04 REAMING TOOLS HSS/-CO 5072446
TITEX F1352HUN-1.99 REAMING TOOLS HSS/-CO 5072040
TITEX F1352HUN-1.45 REAMING TOOLS HSS/-CO 5071986