Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.3 REAMING TOOLS HSS/-CO 5072272
TITEX F1352HUN-2.3 REAMING TOOLS HSS/-CO 5072272
Machine reamer in HSS
References
walter titex:
F1352HUN-2.3
rubix:
276A2922
manufacturer :
5072272
ean:
4031132136462
Technical specifications
Nominal diameter (metric)
2.3
mm
Total length
53
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.3 REAMING TOOLS HSS/-CO 5072272
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.3
mm
Total length
53
mm
Length of cut
12
mm
Body material
hss-e
Tail diameter
2.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B17010.01 REAMER 10.01 MM 5986244
DORMER B1704.99 REAMER 4.99 MM 5986906
DORMER B1706.0 REAMER 6.00 MM 5986693
TITEX F1352HUN-5.85 REAMING TOOLS HSS/-CO 5072665
TITEX F1131-8.1 REAMING TOOL 5071634
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/4IN 869714
TITEX F1352HUN-8.35 REAMING TOOLS HSS/-CO 5072915
TITEX F1352HUN-8.48 REAMING TOOLS HSS/-CO 5072928
DORMER B16134.0 B161 34.00 MM-E MORSE TAPER CHUCKING REAMER 5986854
TITEX F1352HUN-3.93 REAMING TOOLS HSS/-CO 5072435
TITEX F1352HUN-4.78 REAMING TOOLS HSS/-CO 5072520
TITEX F1352HUN-2.34 REAMING TOOLS HSS/-CO 5072276
TITEX F1352-3.3 REAMING TOOLS HSS/-CO 5071870
TITEX F1352HUN-4.75 REAMING TOOLS HSS/-CO 5072517
TITEX F1352HUN-8.51 REAMING TOOLS HSS/-CO 5072931