Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.37 REAMING TOOLS HSS/-CO 5073017
TITEX F1352HUN-9.37 REAMING TOOLS HSS/-CO 5073017
Machine reamer in HSS
References
walter titex:
F1352HUN-9.37
rubix:
356A9447
manufacturer :
5073017
ean:
4031132143538
Technical specifications
Nominal diameter (metric)
9.37
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.37 REAMING TOOLS HSS/-CO 5073017
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.37
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B44110.0 REAMER 10.00 MM 5987160
DOR CARBIDE REAMER 14.0
DOR HSCO REAMER 17.0
DORMER B1013/8 REAMER 3/8 INCH 5986607
TITEX F1352HUN-6.77 REAMING TOOLS HSS/-CO 5072757
DORMER B1705.99 REAMER 5.99 MM 5986689
TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248
TITEX F1352HUN-7.81 REAMING TOOLS HSS/-CO 5072861
TITEX F1352HUN-7.15 REAMING TOOLS HSS/-CO 5072795
DORMER B9017/16 REAMER 7/16 INCH 5986537
DORMER HSCO REAMER 25.0 B95425.0
TITEX F1352HUN-9.51 REAMING TOOLS HSS/-CO 5073031
TITEX F1352HUN-5.5 REAMING TOOLS HSS/-CO 5072592
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 24.0MM
TITEX F1352HUN-4.24 REAMING TOOLS HSS/-CO 5072466