Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.16 REAMING TOOLS HSS/-CO 5072558
TITEX F1352HUN-5.16 REAMING TOOLS HSS/-CO 5072558
Machine reamer in HSS
References
walter titex:
F1352HUN-5.16
rubix:
356A9072
manufacturer :
5072558
ean:
4031132139326
Technical specifications
Nominal diameter (metric)
5.16
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.16 REAMING TOOLS HSS/-CO 5072558
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.16
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1708.0 REAMER 8.00 MM 5986622
DORMER B1706.99 REAMER 6.99 MM 5986581
TITEX F1352HUN-5.62 REAMING TOOLS HSS/-CO 5072642
TITEX F1352HUN-3.95 REAMING TOOLS HSS/-CO 5072437
TITEX F1352HUN-3.85 REAMING TOOLS HSS/-CO 5072427
DORMER B1808.0 REAMER 8.00 MM 5986976
TITEX F1352HUN-11.64 REAMING TOOLS HSS/-CO 5072205
TITEX F1352-19.5 L/H MACHINE REAMER 5071855
DORMER HSCO REAMER 10.0 B95410.0
DOR HSCO REAMER 6.3
DOR CARBIDE REAMER 4.00
TITEX F1352HUN-10.55 REAMING TOOLS HSS/-CO 5072096
DORMER B1709.52 REAMER 9.52 MM 5986642
GUHRING 00490 003.500 NC MACHINE REAMERS HSS-E
DORMER CARBIDE REAMER 5.5MM B4005.5