Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1706.02 REAMER 6.02 MM 5986700
DORMER B1706.02 REAMER 6.02 MM 5986700
HSS machine drill Dormer
References
dormer:
B1706.02
rubix:
1066368
ean:
7320760134795
Technical specifications
Nominal diameter (metric)
6.02
mm
Total length
101
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1706.02 REAMER 6.02 MM 5986700
Technical specifications
Attributes
Nominal diameter (metric)
6.02
mm
Total length
101
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.19
excl. VAT
/
Each
£
43.43
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 5.98
TITEX F1352HUN-3.96 REAMING TOOLS HSS/-CO 5072438
TITEX F1352HUN-9.14 REAMING TOOLS HSS/-CO 5072994
TITEX F1352HUN-10.47 REAMING TOOLS HSS/-CO 5072088
DOR CARBIDE REAMER 5.97
DORMER B9014.0 REAMER 4.00 MM 5986512
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715
TITEX F1352HUN-7.84 REAMING TOOLS HSS/-CO 5072864
TITEX F1352HUN-7.91 REAMING TOOLS HSS/-CO 5072871
TITEX F1352HUN-4.36 REAMING TOOLS HSS/-CO 5072478
TITEX F1352-7.3 REAMING TOOLS HSS/-CO 5071910
TITEX F1352HUN-4.33 REAMING TOOLS HSS/-CO 5072475
DORMER CARBIDE REAMER 18.0 B41118.0
TITEX F1352HUN-4.28 REAMING TOOLS HSS/-CO 5072470
TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725