Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
PRESTO 4.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
PRESTO 4.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
HSS machine drill Presto
References
presto:
730604.5
rubix:
2545765
Technical specifications
Total length
81
mm
Product details
Technical specifications
Product details : PRESTO 4.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
Presto straight shank hand reamers form B, ideal for hand reaming with a square drive , comes with a taper lead for ease of starting. Produces a H7 tolerance hole.
Technical specifications
Attributes
Total length
81
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.44
excl. VAT
/
Each
£
34.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B1709.99 REAMER 9.99 MM 5986709
TITEX F1352HUN-9.17 REAMING TOOLS HSS/-CO 5072997
TITEX F1352HUN-8.82 REAMING TOOLS HSS/-CO 5072962
TITEX F1352HUN-6.17 REAMING TOOLS HSS/-CO 5072697
TITEX F1352HUN-6.49 REAMING TOOLS HSS/-CO 5072729
TITEX F1352HUN-8.61 REAMING TOOLS HSS/-CO 5072941
TITEX F1352-6.7 REAMING TOOLS HSS/-CO 5071904
TITEX F1352HUN-3.3 REAMING TOOLS HSS/-CO 5072372
TITEX F1352HUN-9.54 REAMING TOOLS HSS/-CO 5073034
TITEX F1352HUN-6.55 REAMING TOOLS HSS/-CO 5072735
DORMER B1805.2 REAMER 5.20 MM 5986969
TITEX F1352HUN-5.66 REAMING TOOLS HSS/-CO 5072646
TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
TITEX F1352HUN-2.77 REAMING TOOLS HSS/-CO 5072319
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 18.0 MM 869723